Motion
IDG100M2-04D
Membrane Air Dryer - Dew Point: -20 °C
Mi Item #10094267
MFR #IDG100M2-04D
Price$2,793.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - Dew Point: -20 °C
Mi Item #10094267
MFR #IDG100M2-04D

Mfr description
IDG100M2-04D AIR DRYER, MEMBRANE
  • Membrane air dryer series
  • Mist separator or micro mist separator combined w/single unit
  • Compatible with a wide range of flow rates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,793.66/each

Specifications

Dimensions

  • Port Size
    1/2 BSPT

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
  • Standard Dew Point
    -20 °C
  • Thread Standard
    BSPT, Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)