Overview
Mfr description
IDG30HA-N03B-P MEMBRANE AIR DRYER
- Membrane air dryer series
- Single unit style
- 10 sizes available
- Port sizes: 1/8" to 1/2"
Specifications
- Standard Dew Point-15 °C
- Country of OriginJP
- Port Size3/8 NPT
- Inlet/Outlet NPT3/8 in
- Thread StandardNPT
- Product TypeMembrane Air Dryers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data