Overview
Mfr description
MDBBF63-250-HN CYLINDER
Specifications
- Country of OriginJP
- Bore Diameter63 mm
- Stroke250 mm
- SeriesMB
- Mounting TypeFront Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data