Specifications
Dimensions
- Agma Size203
- Nominal Ratio15:1
Details
- Input TypeHydraulic Motor
- Manufacturer Catalog NumberA73245
- Output Bore TypeHollow
- ReductionDouble
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)