Motion
DGF 5.5 EB GASKET

DODGE
DGF 5.5 EB GASKET

Gear Coupling Component - Coupling Size: 5.5
Mi Item #10094734
MFR #DGF 5.5 EB GASKET
Price$52.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 5.5 EB GASKET

Gear Coupling Component - Coupling Size: 5.5
Mi Item #10094734
MFR #DGF 5.5 EB GASKET

Mfr description
DGF 5.5 EB GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.17/each

Specifications

Dimensions

  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Weight
    0.3 lbs

Details

  • Component Type
    Gasket
  • Coupling Component
    Accessory
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    910 hp
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    660651
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Maximum Torque
    573500 in/lb
  • Operating Temperature Range
    -30 to 250 °F
  • Product Type
    Gear Coupling Components
  • Temperature Rating
    -30 to 250 °F
  • Torque Capacity
    573,500.00 in-lb, 64,796.78 N-m
  • Torque Rating (in-lb)
    573,500.00 in-lb, 64,796.78 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)