Motion
DGF 4.0 EB GASKET

DODGE
DGF 4.0 EB GASKET

Gear Coupling Component - Coupling Size: 4
MI ITEM #10094737
MFR #DGF 4.0 EB GASKET
Price$34.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 4.0 EB GASKET

Gear Coupling Component - Coupling Size: 4
MI ITEM #10094737
MFR #DGF 4.0 EB GASKET

Mfr description
DGF 4.0 EB GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.37/each

Specifications

Dimensions

  • Coupling Size
    4
  • Coupling Size Code
    4
  • Weight
    0.2 lbs

Details

  • Component Type
    Gasket
  • Coupling Component
    Accessory
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    350 hp
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    660645
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    220600 in/lb
  • Operating Temperature Range
    -30 °F to 250 °F
  • Performance Features
    Rated Torque 220600.0000 in-lbs, Horsepower Per 100 Rat 350.0000 hp, Maximum Speed 3000 rpm
  • Product Type
    Gear Coupling Components
  • Temperature Rating
    -30 to 250 °F
  • Torque Capacity
    220,600.00 in-lb, 24,924.45 N-m
  • Torque Rating (in-lb)
    220,600.00 in-lb, 24,924.45 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)