Motion
DGF 5.5 SLEEVE SB

DODGE
DGF 5.5 SLEEVE SB

DGF 5.5 SLEEVE SB
Mi Item #10094768
MFR #DGF 5.5 SLEEVE SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 5.5 SLEEVE SB

DGF 5.5 SLEEVE SB
Mi Item #10094768
MFR #DGF 5.5 SLEEVE SB

Mfr description
DGF 5.5 SLEEVE SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    5.5
  • Outside Diameter
    16.75 in
  • Parallel Misalignment
    0.22 in

Details

  • Country of Origin
    US
  • Coupling Component
    Sleeve
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    910 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    012984
  • Maximum Speed
    2200 rpm
  • Product Type
    Gear Coupling Sleeves
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    573500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)