Motion
R35TL FEMALE FLANGE 316SS

DODGE
R35TL FEMALE FLANGE 316SS

R35TL FEMALE FLANGE 316SS
MI ITEM #10094815
MFR #R35TL FEMALE FLANGE 316SS
List Price$5,696.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R35TL FEMALE FLANGE 316SS

R35TL FEMALE FLANGE 316SS
MI ITEM #10094815
MFR #R35TL FEMALE FLANGE 316SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,696.40/each for your price

Overview

Mfr description
R35TL FEMALE FLANGE 316SS

Specifications

  • Bushing Size
    3535
  • Country of Origin
    US
  • Bushing Type
    Taper Lock
  • Horsepower @ 100 RPM
    80 hp
  • Bore Diameter
    Maximum 3.9375 in, Minimum 1.1875 in
  • Bore Length
    3.5 in
  • UPC_NO
    782476313685
  • Coupling Component
    Flange
  • Coupling Size
    R35
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Lubrication
    None
  • Maximum Speed
    2545 rpm
  • Outside Diameter
    9.75 in
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    50500 in-lb
  • Flange Material
    Stainless Steel
  • Number Of Bolts
    6
  • Width
    27.94 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text