Motion
M8H46T32CWHITE

DODGE
M8H46T32CWHITE

Shaft Mount Speed Reducer - 46:1 Ratio, Output Bore Type: Hollow
MI ITEM #10094827
MFR #M8H46T32CWHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M8H46T32CWHITE

Shaft Mount Speed Reducer - 46:1 Ratio, Output Bore Type: Hollow
MI ITEM #10094827
MFR #M8H46T32CWHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MTA SIZE 8407 46:1, 320 C-FACE

Specifications

  • Case Included
    Yes
  • Lubrication
    PAG, Standard Temperature
  • Center Distance
    4.7500 in
  • Nominal Ratio
    46:1
  • Input Type
    C-FACE
  • Output Bore Type
    Hollow
  • Series
    M8H
  • Reduction
    Triple
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    19 hp
  • Max Input Horsepower
    24.450 hp
  • Torque Rating (in-lb)
    6390 in-lb
  • Manufacturer Catalog Number
    M8H46T32CWHITE
  • Agma Size
    407
  • Actual Ratio
    46 : 1
  • Case Size
    47

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought