Motion
IDG50LA-N02-P

SMC CORP OF AMERICA
IDG50LA-N02-P

Membrane Air Dryer - Dew Point: -40 °C
MI ITEM #10094992
MFR #IDG50LA-N02-P
Price$1,462.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDG50LA-N02-P

Membrane Air Dryer - Dew Point: -40 °C
MI ITEM #10094992
MFR #IDG50LA-N02-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,462.88/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Country of Origin
    JP
  • Inlet/Outlet NPT
    1/4 in
  • Product Type
    Membrane Air Dryers
  • Standard Dew Point
    -40 °C
  • Thread Standard
    NPT

Overview

Mfr description
IDG50LA-N02-P MEMBRANE AIR DRYER
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought