Overview
Mfr description
IDG5HV4-N02-S AIR DRYER, MEMBRANE
- Membrane air dryer series
- Regulator combined with the M type dryer
- Variety of sizes available
- Port sizes: 1/8" to 1/2"
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data