Specifications
Dimensions
- Port Size1/4 NPT
Details
- Country of OriginJP
- Inlet/Outlet NPT1/4 in
- Product TypeMembrane Air Dryers
- Standard Dew Point-20 °C
- Thread StandardNPT
Overview
Mfr description
IDG5V4-N02-S AIR DRYER, MEMBRANE
- Membrane air dryer series
- Regulator combined with the M type dryer
- Variety of sizes available
- Port sizes: 1/8" to 1/2"