Specifications
Details
- Country of OriginJP
- Product TypeMembrane Air Dryers
Overview
Mfr description
IDG60LAV4-N04 MEMBRANE AIR DRYER
- Membrane air dryer series
- Regulator combined with the M type dryer
- Variety of sizes available
- Port sizes: 1/8" to 1/2"