Overview
Mfr description
IDH6-10-E THERMO-DRYER
- 50/60 Hz operation
- All-in-one air preparation with temperature and pressure control, drying and cleaning
- Stable adjustable outlet temperature: 59° to 86°F ± 0.18°F (15 to 30°C ± 0.1°C)
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data