Overview
Mfr description
IDU15E1-10 REFRIGERATED AIR DRYER
- Improved corrosion resistance with the use of stainless steel, plate type heat exchanger
- Protects pneumatic equipment from moisture
- Rated inlet air temperature: 55°C
- Refrigerant R134a(HFC)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data