Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 4 scfm Air Flow Rate, -40 °F Dew Point, 232 psig Max
Mi Item #10095251
MFR #IDW04N

Mfr description
IDW04N 4SCFM INLET FLOW DESICCANT
  • Inlet flow rates from 4 to 365 scfm in 17 sizes
  • -40°F / °C pressure dew point standard, can be configured for -100°F / -73°C
  • Max. inlet air temperature: 122°F / 50°C
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    29 lbs

Details

  • Country of Origin
    US
  • Inlet Air Flow Rate
    4 scfm
  • Maximum Air Flow
    4 scfm
  • Maximum Operating Pressure
    232 psig
  • Min Operating Temperature
    35 °F
  • Minimum Operating Pressure
    58 psig
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -40 °F
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    100-240 V ac, 12-24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)