Overview
Mfr description
IDW06N 6SCFM INLET FLOW DESICCANT
- Inlet flow rates from 4 to 365 scfm in 17 sizes
- -40°F / °C pressure dew point standard, can be configured for -100°F / -73°C
- Max. inlet air temperature: 122°F / 50°C
- Easy to maintain
- Connections: NPT threads
- For use in North America
Specifications
- Country of OriginUS
- Weight14 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data