1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Air Preparation
Air Dryers
SMC CORP OF AMERICA IDW08N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IDW08N
8SCFM INLET FLOW DESICCANT
Mi Item #
10095253
MFR #
IDW08N
Mfr description
IDW08N 8SCFM INLET FLOW DESICCANT
Inlet flow rates from 4 to 365 scfm in 17 sizes
-40°F / °C pressure dew point standard, can be configured for -100°F / -73°C
Max. inlet air temperature: 122°F / 50°C
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Weight
15 kg
Details
Country of Origin
US
Product Type
Desiccant Air Dryers
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items