Motion
IDW15N-US001
Desiccant Air Dryer With Mount - 15 scfm Air Flow Rate, -40 °F Dew Point, 232 psig Max
Mi Item #10095255
MFR #IDW15N-US001
Price$3,832.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer With Mount - 15 scfm Air Flow Rate, -40 °F Dew Point, 232 psig Max
Mi Item #10095255
MFR #IDW15N-US001

Mfr description
IDW15N-US001 DESICCANT DRYER W/MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,832.34/each

Specifications

Dimensions

  • Weight
    43 lbs

Details

  • Inlet Air Flow Rate
    15 scfm
  • Maximum Air Flow
    15 scfm
  • Maximum Operating Pressure
    232 psig
  • Min Operating Temperature
    35 °F
  • Minimum Operating Pressure
    58 psig
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -40 °F
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    100-240 V ac, 12-24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)