Motion
IDW25N-US001
Desiccant Air Dryer With Mount - 25 scfm Air Flow Rate, -40 °F Dew Point, 232 psig Max
MI ITEM #10095257
MFR #IDW25N-US001
List Price$5,892.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer With Mount - 25 scfm Air Flow Rate, -40 °F Dew Point, 232 psig Max
MI ITEM #10095257
MFR #IDW25N-US001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,892.74/each for your price

Overview

Mfr description
IDW25N-US001 DESICCANT DRYER W/MOUNT

Specifications

  • Standard Dew Point
    -40 °F
  • Inlet Air Flow Rate
    25 scfm
  • Minimum Operating Pressure
    58 psig
  • Maximum Operating Pressure
    232 psig
  • Maximum Air Flow
    25 scfm
  • Min Operating Temperature
    35 °F
  • Weight
    53 lbs
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    100-240 V ac, 12-24 V dc
  • Product Type
    Desiccant Air Dryers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought