Motion
IF320-N06-00
FLOW SWITCH
MI ITEM #10095318
MFR #IF320-N06-00
List Price$217.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLOW SWITCH
MI ITEM #10095318
MFR #IF320-N06-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.80/each for your price

Overview

Mfr description
IF320-N06-00 FLOW SWITCH
  • Flow ranges (lpm): 14-60, 20-1500, 36-2600
  • Port sizes (Rc, NPT): 3/4 or 1
  • Ambient temperature rating for microswitch depends on liquid temp (see catalog)
  • Max pressure: 1 MPa
  • Withstand voltage: 1500 VAC (one minute)

Specifications

  • Country of Origin
    JP
  • Series
    PF2W
  • Weight
    851 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text