Motion
IFW510-04-86-Q

SMC CORP OF AMERICA
IFW510-04-86-Q

IFW, Diaphragm Flow Switch for Non-Corrosive Liquids, 1-50 Lpm
Mi Item #10095346
MFR #IFW510-04-86-Q
Price$239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IFW510-04-86-Q

IFW, Diaphragm Flow Switch for Non-Corrosive Liquids, 1-50 Lpm
Mi Item #10095346
MFR #IFW510-04-86-Q

Mfr description
IFW510-04-86-Q FLOW SWITCH
  • Flow ranges (lpm): 1-10, 10-20, 20-50
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
  • Temperature rating (°C): -5 to 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.98/each

Specifications

Dimensions

  • Port Size
    NPT 1/2

Details

  • Country of Origin
    JP
  • Series
    PF2W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)