Motion
IL100-N03-L
Booster Relay Regulator - NPT Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10095585
MFR #IL100-N03-L
List Price$206.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Relay Regulator - NPT Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #10095585
MFR #IL100-N03-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.22/each for your price

Overview

Mfr description
IL100-N03-L BOOSTER RELAY
  • Booster relay series, metric
  • Bracket available
  • Flow rate: 600N L/min(at 5kgf/cm² of supply pressure)

Specifications

  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    21.19 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    520 g
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text