Motion
IL211-F02
Booster Relay Regulator - G Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight
MI ITEM #10095597
MFR #IL211-F02
Price$242.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Relay Regulator - G Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight
MI ITEM #10095597
MFR #IL211-F02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.34/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    640 g

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators

Overview

Mfr description
IL211-F02 LOCK-UP VALVE
  • Lock-up valve
  • Actuation: single (201), double (211)
  • Connections: 1/4"
  • Effective orifice (Cv): 17mm² (0.9)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought