Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeRc
- Outlet Port TypeStraight
- Product TypeBooster Regulators
Overview
Mfr description
IL220-02B-X33 LOCK UP VALVE