Overview
Mfr description
IL220-02-L LOCK UP VALVE
- Lock-up valve
- Actuation: single (201), double (211)
- Connections: 1/4"
- Effective orifice (Cv): 17mm² (0.9)
Specifications
- Weight700 g
- Product TypeBooster Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data