Overview
Mfr description
IL220-02-T LOCK UP VALVE
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Maximum Operating Pressure145 psi
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeBooster Regulators
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data