Overview
Mfr description
IN-241-3307Y TUBING, SPL
- FR double layer polyurethane tubing
- Flame resistant
- Equivalent to UL-94 standard V-0
- 20m bundle & 100m reels available
- Several color options available
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data