Motion
IN-777-160TF-200FJ-HL

SMC CORP OF AMERICA
IN-777-160TF-200FJ-HL

IN-777-160TF-200FJ-HL
Mi Item #10095785
MFR #IN-777-160TF-200FJ-HL
Price$6,690.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IN-777-160TF-200FJ-HL

IN-777-160TF-200FJ-HL
Mi Item #10095785
MFR #IN-777-160TF-200FJ-HL

Mfr description
IN-777-160TF-200FJ-HL AIR SERVO CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,690.50/each

Specifications

Dimensions

  • Bore Diameter
    160 mm

Details

  • Cushion Type
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)