Overview
Mfr description
IN-777-160TF-300F-HL AIR SERVO CYLINDER
Specifications
- Rod TypeSingle Rod
- Bore Diameter160 mm
- Cushion TypeNone
- Piston ActionDouble-Acting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data