Overview
Mfr description
IN-777-160TF-300FJ-HL AIR SERVO CYLINDER
- Bore sizes 125mm to 320mm
- Controller, servo valve, position sensor and actuator all in one
- Available in strokes up to 530mm
- Provides fast response and high precision repeatability
Specifications
- Country of OriginJP
- SeriesCA2
- MagnetNone
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data