Overview
Mfr description
IP8001-010 ELECTRO-PNEUMATIC POSITIONER
- IP65 dustproof and waterproof rating
- Analog gauges for supply and output pressures
- Easy zero point and span adjustment
- 2 alarm outputs (option)
- 4 to 20 mA DC output (option)
- HART transmission function (option)
- 1/4 port size with Rc, NPT, or G threads
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data