Overview
Mfr description
IP8100-011 ELECTRO-PNEUMATIC POSITIONER
- Output current (4-20mADC) realizes remote position detecting (rotary type)
- Vibration resistance: No resonances 5 to 200Hz
- Dust resistance: Conforms to JIS F8007 IP65
- Pressure gauge O.D. 43
- Accessories include: Output restriction w/pilot valve, fork lever joint, compensation spring, w/external scale plate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data