Overview
Mfr description
IR1010-01B-X465B REGULATOR, PRECISION
Specifications
- Set Pressure Range1.5 to 58 psi
- Body SizeIR1000
- Inlet Port TypeStraight
- Mounting TypeWith Mounting Option
- Outlet Port Size1/8 in
- Outlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Series/SystemIR1000/2000/3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data