Overview
Mfr description
IR2020-02-X10 REGULATOR, JPN SPL
Specifications
- Set Pressure Range1.5 to 116 psi
- Maximum Operating Pressure145 psi
- Body SizeIR2000
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Series/SystemIR1000/2000/3000
- Product TypePrecision Air Regulators
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data