Overview
Mfr description
IRM20-N7-27 PRECISION REGULATOR MANIFOLD
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemIRM10
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data