Overview
Mfr description
IRV10A-LC06 VACUUM REGULATOR
- Single sided connections series
- Mass reduced by 20%
- Max. flow 140 L/min (ANR) and 240 L/min (ANR)
- Integrated digital pressure switch for panel mounting
- Built-in one-touch fittings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data