Motion
IS10-01S-6Z
0.1-0.6 MPA, 5 M LEAD
MI ITEM #10097539
MFR #IS10-01S-6Z
List Price$76.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1-0.6 MPA, 5 M LEAD
MI ITEM #10097539
MFR #IS10-01S-6Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.34/each for your price

Overview

Mfr description
IS10-01S-6Z 0.1-0.6 MPA, 5 M LEAD
  • Mechanical pressure switch with male thread for any pneumatic system
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
  • Electrical circuit: Up to 100 V AC/DC
  • Repeatability: ±0.05% of F.S.
  • Hysteresis: Fixed 0.88 MPa or less

Specifications

  • Country of Origin
    JP
  • Series
    IS
  • Weight
    62 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text