Motion
IS10-01-Z
0.1-0.4 MPA, 5 M LEAD
Mi Item #10097544
MFR #IS10-01-Z
Price$67.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1-0.4 MPA, 5 M LEAD
Mi Item #10097544
MFR #IS10-01-Z

Mfr description
IS10-01-Z 0.1-0.4 MPA, 5 M LEAD
  • Mechanical pressure switch with male thread for any pneumatic system
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.69/each

Specifications

Dimensions

  • Weight
    62 g

Details

  • Country of Origin
    JP
  • Series
    IS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)