Motion
IS10E-20N02-6P-A

SMC CORP OF AMERICA
IS10E-20N02-6P-A

PRESSURE SWITCH W/PIPING ADAPTER
Mi Item #10097589
MFR #IS10E-20N02-6P-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10E-20N02-6P-A

PRESSURE SWITCH W/PIPING ADAPTER
Mi Item #10097589
MFR #IS10E-20N02-6P-A

Mfr description
IS10E-20N02-6P-A PRESSURE SWITCH
  • Pressure switch facilitates pressure detection of the line, combined with a piping adapter to allow installation/removal without removing piping
  • Available with Rc, NPT or G threads
  • Set pressure range: 0.1 to 0.4MPa standard; 0.1 to 0.6MPa option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.064 kg

Details

  • Country of Origin
    JP
  • Series
    IS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)