Motion
IS10E-4003-L
PRESSURE SWITCH/REED TYPE
Mi Item #10097683
MFR #IS10E-4003-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESSURE SWITCH/REED TYPE
Mi Item #10097683
MFR #IS10E-4003-L

Mfr description
IS10E-4003-L PRESSURE SWITCH/REED TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    169.1 g

Details

  • Country of Origin
    US
  • Series
    IS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)