Motion
IS10E-4004-Z-A

SMC CORP OF AMERICA
IS10E-4004-Z-A

PRESSURE SWITCH W/ ADAPTER REED TYPE
MI ITEM #10097697
MFR #IS10E-4004-Z-A
List Price$74.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10E-4004-Z-A

PRESSURE SWITCH W/ ADAPTER REED TYPE
MI ITEM #10097697
MFR #IS10E-4004-Z-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$74.17/each for your price

Overview

Mfr description
IS10E-4004-Z-A PRESS SWITCH W/ PIPING
  • Pressure switch facilitates pressure detection of the line, combined with a piping adapter to allow installation/removal without removing piping
  • Available with Rc, NPT or G threads
  • Set pressure range: 0.1 to 0.4MPa standard; 0.1 to 0.6MPa option
  • Optional MPa/psi dual scale available for NPT thread types

Specifications

  • Country of Origin
    JP
  • Series
    IS
  • Weight
    300 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text