Motion
IS10E-40N06-L

SMC CORP OF AMERICA
IS10E-40N06-L

PRESSURE SWITCH/REED TYPE
Mi Item #10097748
MFR #IS10E-40N06-L
Price$66.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10E-40N06-L

PRESSURE SWITCH/REED TYPE
Mi Item #10097748
MFR #IS10E-40N06-L

Mfr description
IS10E-40N06-L PRESSURE SWITCH/REED TYPE
  • Mechanical pressure switch with threaded adapter block for FRL mounting
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.24/each

Specifications

Dimensions

  • Weight
    153.8 g

Details

  • Country of Origin
    US
  • Series
    IS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)