1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IS10M-20-6PZ-A
PRESSURE SWITCH
Mi Item #
10097765
MFR #
IS10M-20-6PZ-A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA IS10M-20-6PZ-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IS10M-20-6PZ-A
PRESSURE SWITCH
Mi Item #
10097765
MFR #
IS10M-20-6PZ-A
Mfr description
IS10M-20-6PZ-A PRESSURE SWITCH
For connecting to modular type FRL units
Facilitates pressure detection of the line
Set pressure range: 01. to 0.4MPa (semi-standard type: 0.1 to 0.6 MPa)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
156.6 g
Details
Country of Origin
JP
Series
IS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items