Motion
IS10M-20-LP-A

SMC CORP OF AMERICA
IS10M-20-LP-A

PRESSURE SWITCH W/ SPACER REED TYPE
MI ITEM #10097767
MFR #IS10M-20-LP-A
List Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10M-20-LP-A

PRESSURE SWITCH W/ SPACER REED TYPE
MI ITEM #10097767
MFR #IS10M-20-LP-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$52.90/each for your price

Overview

Mfr description
IS10M-20-LP-A PRESSURE SWITCH
  • For connecting to modular type FRL units
  • Facilitates pressure detection of the line
  • Set pressure range: 01. to 0.4MPa (semi-standard type: 0.1 to 0.6 MPa)

Specifications

  • Country of Origin
    JP
  • Series
    IS
  • Weight
    300 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text