Motion
IS10-N01-6L
IS10, Pressure Switch with Male Thread, AC/DC, Analog Indicator
MI ITEM #10097806
MFR #IS10-N01-6L
List Price$67.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS10, Pressure Switch with Male Thread, AC/DC, Analog Indicator
MI ITEM #10097806
MFR #IS10-N01-6L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.58/each for your price

Overview

Mfr description
IS10-N01-6L 0.1-0.6 MPA, 3 M LEAD
  • Mechanical pressure switch with male thread for any pneumatic system
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
  • Electrical circuit: Up to 100 V AC/DC
  • Repeatability: ±0.05% of F.S.
  • Hysteresis: Fixed 0.88 MPa or less

Specifications

  • Switch Action
    Reed
  • Country of Origin
    JP
  • Series
    IS
  • Weight
    62 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text