Motion
IS10-N01S-6L
IS10, Pressure Switch with Male Thread, AC/DC, Analog Indicator
Mi Item #10097811
MFR #IS10-N01S-6L
Price$67.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS10, Pressure Switch with Male Thread, AC/DC, Analog Indicator
Mi Item #10097811
MFR #IS10-N01S-6L

Mfr description
IS10-N01S-6L PRESS SWITCH/REED SWITCH
  • Mechanical pressure switch with male thread for any pneumatic system
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.84/each

Specifications

Dimensions

  • Weight
    62 g

Details

  • Country of Origin
    JP
  • Series
    IS
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)