Motion
IS3000-N02L1-P

SMC CORP OF AMERICA
IS3000-N02L1-P

Pneumatic Pressure Switch
Mi Item #10097837
MFR #IS3000-N02L1-P
Price$64.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS3000-N02L1-P

Pneumatic Pressure Switch
Mi Item #10097837
MFR #IS3000-N02L1-P

Mfr description
IS3000-N02L1-P PNEUMATIC PRESSURE SWITCH
  • Mechanical pressure switch rated to 10 million cycles
  • Set pressure range: 0.1 to 0.7 MPa
  • Switch output is AC/DC circuit voltage for standard and micro industrial loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.49/each

Specifications

Dimensions

  • Weight
    150 g

Details

  • Country of Origin
    JP
  • Series
    IS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)