Motion
ISA3-FCL-4NB-L3

SMC CORP OF AMERICA
ISA3-FCL-4NB-L3

DIGITAL GAP CHECKER W/ IO-LINK
Mi Item #10097883
MFR #ISA3-FCL-4NB-L3
Price$1,399.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISA3-FCL-4NB-L3

DIGITAL GAP CHECKER W/ IO-LINK
Mi Item #10097883
MFR #ISA3-FCL-4NB-L3

Mfr description
ISA3-FCL-4NB-L3 DIGITAL GAP CHECKER W/
  • Verify workpiece placement, with multi-function display and IO-Link
  • 3 distance ranges: 0.01mm-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • Port sizes: 1/8 Rc or G (supply side), One-touch fitting or 1/8 G (detection side)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,399.86/each

Specifications

Dimensions

  • Weight
    2034 g

Details

  • Series
    ISA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)