Overview
Mfr description
ISA3-GCP-4NB DIGITAL GAP CHECKER
- Verify workpiece placement with this sensor and multi-function display
- 3 distance ranges: 0.01-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
- 3 pressure units: kPa, bar, psi
- 1 or 2 switch outputs (NPN or PNP)
- Port sizes: 1/8 Rc or G (supply side), One-touch fitting or 1/8 G (detection side)
- Cable, bracket, manifold and control unit/regulator options
Specifications
- SeriesISA
- Weight407 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data